Light engineering puller kit, 5 to 60 mm on PK.2 panel

Article no.: U.JA1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hone

Identification numbers & Classifications

Article number U.JA1
EAN / GTIN 3148516949462
Manufacturer number U.JA1
L-Number L60130 6959

Description

Description:

  • Assortment ″Fine mechanics″ - pull-off clamps, pull-off device, external puller, slide hammer, separating device , wall panel, 9 pcs.

Feature:

  • W [mm]: 444
  • L [mm]: 444
  • [kg]: 4.3

Supplied with:

  • External puller with slim puller arms: U.301 - U.302 (clamping range 10 - 80 mm)
  • 4 puller clamps: U.49P1 - U.49P4 (clamping range 6.5 - 18 mm)
  • Sliding hammer: U.49L
  • Detaching device for difficult pulling from outside: U.53T1 (clamping range 5 - 60 mm), pulling device U.53K1
  • Supplied on wall panel PK.2

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart