Mechanical body for U.80 spring compressor, for use with electric or pneumatic impact wrench

Article no.: U.89M2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number U.89M2
    EAN / GTIN 3148516948588
    Manufacturer number U.89M2
    L-Number L60130 2644

    Description

    Description:

    • Telescopic assembly in two stages controlled by a spindle
    • Can be used with a 1/2″ electric or pneumatic impact wrench
    • Tested resistance force: 100,000 N
    • Spacer for installation of the lower shell in 2 positions: Gives maximum stroke for springs with few coils
    • Can accommodate all shells U.89
    • Stroke: 235 mm
    • Length compressed 305 mm, extended 540 mm
    • Ø 70 mm

    Feature:

    • L[mm]: 305
    • [kg]: 5.1

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart