Axial ball joint extractor

Article no.: U.7-3T
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Three-leg extractor

Identification numbers & Classifications

Article number U.7-3T
EAN / GTIN 3662424146954
Manufacturer number U.7-3T

Description

Description:

  • Ball end puller for removing and installing tie rods
  • This functional and compact tie rod removal tool kit makes it easy to replace tie rods on cars as well as light commercial vehicles
  • Thanks to the 3 adjustable cage models, this tool covers most ball end shapes and sizes from 28 mm to 45 mm diameter
  • Head diameter: 30 L
  • x W.: 420 x 82 mm

Feature:

  • L[mm]: 420
  • [kg]: 2400

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart