Steering ball joint separator

Article no.: U.7-3545
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Three-leg extractor

Identification numbers & Classifications

Article number U.7-3545
EAN / GTIN 3662424009594
Manufacturer number U.7-3545

Description

Description:

  • For installing and removing axial steering ball joints, Ø 35 - 45 mm
  • Useable with socket spanner or spanner, 27 mm or square 1/2″
  • Length: 402 mm
  • Head diameter: 89 mm
  • Warranty: 2 years

Feature:

  • L[mm]: 402
  • [kg]: 1.8

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart