Separators, capacity 25 - 250 mm, tie road diameter M22

Article no.: U.53T5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Separator

    Identification numbers & Classifications

    Article number U.53T5
    EAN / GTIN 3148510703978
    Manufacturer number U.53T5
    L-Number L60130 1847

    Description

    Description:

    • For loosening bearings when the puller arms of pullers cannot be applied
    • To finish pulling, the separators are used together with the threaded counter supports

    Feature:

    • d min - max [mm]: 25 -250
    • d1 [mm]: M22
    • d2 [mm]: M22
    • H [mm]: 316
    • L [mm]: 430
    • For: U.53K4 - U.53S4A
    • Use for: U.53S4A
    • Screws: U.53T5-02
    • [kg]: 11,200

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart