Separators, capacity 15 - 110 mm, tie road diameter M16

Article no.: U.53T2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Separator

Identification numbers & Classifications

Article number U.53T2
EAN / GTIN 3148510703947
Manufacturer number U.53T2
L-Number L60130 1114

Description

Description:

  • For loosening bearings when the puller arms of pullers cannot be applied
  • To finish pulling, the separators are used together with the threaded counter supports

Feature:

  • d min - max [mm]: 15 - 110
  • d1 [mm]: M16
  • d2 [mm]: M16
  • H [mm]: 153
  • L [mm]: 215
  • For: U.53K2 - U.53S2A
  • Use for: U.53S2A
  • Screws: U.53T2-02
  • [kg]: 2.100

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart