Beams compatible with jacks, 120 - 200 mm

Article no.: U.53S2A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Puller

    Identification numbers & Classifications

    Article number U.53S2A
    EAN / GTIN 3148510703893
    Manufacturer number U.53S2A
    L-Number L60130 10118

    Description

    Description:

    • These 2 unthreaded pullers with better mechanical properties have been designed to withstand the high forces of the presses used

    Feature:

    • min.- max. C [mm]: 120 - 200
    • d [mm]: 280
    • d1 [mm]: M20
    • B [mm]: 283
    • L [mm]: 220
    • L1 [mm]: 280
    • L2 [mm]: 35
    • L3 [mm]: 35
    • max. T [mm]: 235
    • Power [kN]: 100
    • Rod: U.53 R2L
    • Tons [t]: 10
    • Bolts: U.53S2A07
    • T [kN]: 100
    • [kg]: 3,000

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart