Spare tie rods for beam U.23k-U.53k, M16 x 2 mm

Article no.: U.53R2L
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Puller

Identification numbers & Classifications

Article number U.53R2L
EAN / GTIN 3148510703824
Manufacturer number U.53R2L
L-Number L60130 8585

Description

Description:

  • Pulling rod for puller

Feature:

  • D[mm]: M16 x 2.00
  • L[mm]: 275
  • Counter support: U.53K2 - U.53KL2 - U.53S2A
  • Use for: U.53K2 - U.53KL2
  • [g]: 500

Supplied with:

  • Tie rods supplied in sets of 2 with chrome-plated inserts and nuts and washers.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart