Non tapped beams for U.53, 25 - 100 mm

Article no.: U.53KL0
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Puller

Identification numbers & Classifications

Article number U.53KL0
EAN / GTIN 3148516948403
Manufacturer number U.53KL0
L-Number L60130 7926

Description

Description:

  • With pullers without thread, puller clamps U.49P1 - U.49P4 can be used to pull bearings from the inside

Feature:

  • C [mm]: 25 - 100
  • min.- max. C [mm]: 25 - 100
  • d [mm]: M8
  • d1 [mm]: 6
  • L [mm]: 110
  • L1 [mm]: 155
  • L2 [mm]: 20
  • L3 [mm]: 20
  • T [mm]: 125
  • max. T [mm]: 125
  • 6-edge [mm]: 6
  • Rod: U.53 KL0-02
  • Tons [t]: 1
  • Bolts: U.53KL0-02
  • T [kN]: 10
  • [g]: 405
  • [kg]: 0.400

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart