Tapped beams for U.53, M16, 40 - 110 mm

Article no.: U.53K1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Puller

Identification numbers & Classifications

Article number U.53K1
EAN / GTIN 3148510703640
Manufacturer number U.53K1
L-Number L60130 1112

Description

Description:

  • Pullers with internal threads are used in mechanical pulling to complement separators, spherical inserts and threaded inserts

Feature:

  • min.- max. C [mm]: 40 - 110
  • d [mm]: M16
  • d1 [mm]: 11
  • L [mm]: 135
  • L1 [mm]: 215
  • L2 [mm]: 25
  • L3 [mm]: 25
  • T [mm]: 180
  • max. T [mm]: 180
  • 6-edge [mm]: 11
  • Bar: U.53 R1L
  • Tons [t]: 3
  • Bolts: U.51K1-07
  • T [kN]: 30
  • [kg]: 0.900

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart