Adaptors for threaded tips for U.53, M10 x 1.5 mm

Article no.: U.53H1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Crimping tool

Identification numbers & Classifications

Article number U.53H1
EAN / GTIN 3148510703688
Manufacturer number U.53H1

Description

Description:

  • Adapter for threaded inserts M10x1,5mm

Feature:

  • d [mm]: M10 x 1.5
  • d1 [mm]: 23
  • L [mm]: 50
  • [g]: 130
  • [kg]: 0.130

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart