Threaded tips for U.53, M14, diameter 5 mm

Article no.: U.53E5
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Crimping tool

Identification numbers & Classifications

Article number U.53E5
EAN / GTIN 3148510703558
Manufacturer number U.53E5
L-Number L60130 1359

Description

Description:

  • Threaded insert 5 mm

Feature:

  • d [mm]: 5
  • B [mm]: 35.5
  • L [mm]: 33.5
  • [g]: 50
  • [kg]: 0.050

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart