Inside Grip Pullers, Tip Type, Capacity 32-70 mm

Article no.: U.51B
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Three-leg extractor

Identification numbers & Classifications

Article number U.51B
EAN / GTIN 3148515226205
Manufacturer number U.51B
L-Number L60130 2124

Description

Description:

  • Matching pull-off aids: Counter support U.40, U.30
  • Supplied with 15 spreader inserts: U.51BJ15
  • Spare spindle (with ring and nut): U.51B2
  • Supplied in plastic box BP.109
  • Plastic insert PL.710

Feature:

  • Weight in kilograms: 3,4

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart