Clamps for inside grip, maximum diameter 60 mm

Article no.: U.49P9
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Three-leg extractor

Identification numbers & Classifications

Article number U.49P9
EAN / GTIN 3148516947949
Manufacturer number U.49P9
L-Number L60130 2277

Description

Description:

  • Great strength against impact and tightening/loosening
  • Flexible and deformation-resistant multiple blades
  • Easily usable

Feature:

  • d min [mm]: 50
  • d max [mm]: 60
  • d min - max [mm]: 50.0 - 60.0
  • d1 [mm]: 1/2″
  • d2 [mm]: 1-1/4″
  • max L [mm]: 190
  • L [mm]: 190
  • [kg]: 1.425

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart