Clamps for inside grip, maximum diameter 30 mm

Article no.: U.49P6
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Three-leg extractor

    Identification numbers & Classifications

    Article number U.49P6
    EAN / GTIN 3148516947604
    Manufacturer number U.49P6
    L-Number L60130 2276

    Description

    Description:

    • Great strength against impact and tightening/loosening
    • Flexible and deformation-resistant multiple blades
    • Easily usable

    Feature:

    • d min. [mm]: 22.5
    • d max. [mm]: 30
    • d min. - max. [mm]: 22.5 - 30.0
    • d1 [mm]: 1/2″
    • d2 [mm]: 17
    • max. L [mm]: 139
    • L [mm]: 139
    • [kg]: 0.300

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart