Slide hammer 200 g

Article no.: U.49L
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Sliding hammer

    Identification numbers & Classifications

    Article number U.49L
    EAN / GTIN 3148510702285
    Manufacturer number U.49L
    L-Number L60130 2352

    Description

    Description:

    • Fits the extractor clamps with small clamping range U.49P1 to U.49P4
    • For extracting ball bearings with inner Ø 6.5 - 18 mm

    Feature:

    • d [mm]: 30
    • d2 [mm]: M8x1.25
    • B [mm]: 300
    • L [mm]: 302
    • L1 [mm]: 212
    • L2 [mm]: 14
    • [g]: 500
    • [kg]: 0.500

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart