Adaptor tip for clamps U.49P5 to P9 on slide hammer or beam

Article no.: U.49BR1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Three-leg extractor

Identification numbers & Classifications

Article number U.49BR1
EAN / GTIN 3148516947017
Manufacturer number U.49BR1
L-Number L60130 5722

Description

Description:

  • Internal thread: M16 x 2.0
  • External thread: 1/2″ - 20UNF
  • For connecting the slide hammer U.306M or the counter support U.53KL2 with the pull-off clamps U.49P5 to U.49P9

Feature:

  • L [mm]: 48
  • L1 [mm]: 13
  • Screws: 23
  • Screws [mm]: 23
  • [g]: 100
  • [kg]: 0.100

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart