Pullers with outside wide legs, depth 75 mm

Article no.: U.35P
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ball bearing extractor

Identification numbers & Classifications

Article number U.35P
EAN / GTIN 3148510684505
Manufacturer number U.35P
L-Number L60130 2279

Description

Description:

  • Safety: The ″uncrossed puller arms″ configuration doubles the clamping range, but the ″crossed puller arms″ configuration should be preferred
  • Matching puller: slide hammer U.306M for U.35 and U.35L

Feature:

  • min.- max. C [mm]: 10 - 55
  • W [mm]: 133
  • L x W x H [mm]: 65 x 110 x 140
  • max. D [mm]: 75
  • 6-edge [mm]: 13
  • Puller arms: U.35 D (x 2)
  • Tons [t]: 1
  • Screws: U.35P01
  • Screws [mm]: 13
  • T [kN]: 10
  • [kg]: 0.400

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart