Hydraulic outside puller 30 t

Article no.: U.330H
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Three-leg extractor

    Identification numbers & Classifications

    Article number U.330H
    EAN / GTIN 3148510754109
    Manufacturer number U.330H
    L-Number L60130 3327

    Description

    Description:

    • Puller with self-tightening puller arms by return spring. The puller remains seated on the bearing even when not tensioned
    • Power is hydraulically limited by the hand pump. No risk of tool breakage
    • Press with hollow piston UWG.330 and spindle UWG.330H01
    • Use with hand pump UWP.10M
    • Only assembly with 3 puller arms is possible with the hydraulic press

    Feature:

    • min.- max. C [mm]: 100 - 530
    • L x W x H [mm]: 300 x 900 x 950
    • max. D [mm]: 395
    • 6-edge [mm]: 21
    • Puller arms: U.330-08 A
    • Tons [t]: 30
    • Cylinders: UWG.330
    • Screws: UWG.330H01
    • Screws [mm]: 24
    • T [kN]: 300
    • [kg]: 55,600

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart