Spare legs for U.32T, depth 110 mm

Article no.: U.32T2GA10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Three-leg extractor

    Identification numbers & Classifications

    Article number U.32T2GA10
    EAN / GTIN 3148516390400
    Manufacturer number U.32T2GA10
    L-Number L60130 4283

    Description

    Description:

    • For your safety, we recommend replacing all puller arms at the same time in case of problems
    • The puller arms are supplied individually, without puller arm holders
    • The puller arm holders are supplied individually

    Feature:

    • A [mm]: 8.5
    • E [mm]: 2.5
    • H [mm]: 130
    • H1 [mm]: 105
    • B [mm]: 130
    • L [mm]: 18
    • L1 [mm]: 10
    • L2 [mm]: 18.0
    • T [mm]: 110
    • Detaching arms: U.32 T2-8 - U.32T2-12
    • Puller arm holder: U.32T2DG
    • For: U.32T2

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart