5 legs sliding lockable leg pullers, depth 250 mm

Article no.: U.32T15-25
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Three-leg extractor

Identification numbers & Classifications

Article number U.32T15-25
EAN / GTIN 3148510680729
Manufacturer number U.32T15-25
L-Number L60130 2433

Description

Description:

  • Versatile: conversion to internal or external extractor possible with the same extractor arm
  • Safety: knurl for locking the extractor arms

Feature:

  • A min. - max. [mm]: 25 - 250
  • A1 min. - max. [mm]: 180 - 380
  • B min. - max. [mm]: 180 - 380
  • L x W x H [mm]: 364 x 305 x 360
  • max. T [mm]: 170
  • 6-edge [mm]: 35
  • Puller [mm]: 41
  • Tons [t]: 15
  • Screws: U.32 T15-1
  • Screws [mm]: 35
  • T [kN]: 150
  • [kg]: 8,600

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart