Outside puller, high-capacity 20 t

Article no.: U.320
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Three-leg extractor

Identification numbers & Classifications

Article number U.320
EAN / GTIN 3148510753508
Manufacturer number U.320
L-Number L60130 7147

Description

Description:

  • Versatile: assembly with 2 or 3 puller arms
  • Comfort: puller with self-tightening puller arms by return spring
  • The puller remains seated on the bearing even when not tensioned
  • Safety: locking of the puller arms on the bearing with a knurled wheel
  • The puller cannot slide off the bearing
  • The spindle is supplied with an extension: U.320-14
  • Matching puller: hydraulic pressure press UWG.320. When using the press, spindle UWG.320-H01 and hydraulic pump UWP.10M are required. Only assembly with 3 pull-off arms is possible with the hydraulic pressure press

Feature:

  • min.- max. C [mm]: 100 - 360
  • L x W x H [mm]: 250 x 700 x 740
  • max. D [mm]: 400
  • 6-edge [mm]: 36
  • Puller arms: U.320-13 A
  • Tons [t]: 20
  • Screws: U.320-01
  • Screws [mm]: 36
  • T [kN]: 200
  • [kg]: 27,400

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart