Hydraulic puller 10 t for outside puller, 4 set of legs

Article no.: U.312HJ4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Three-leg extractor

Identification numbers & Classifications

Article number U.312HJ4
EAN / GTIN 3148517710320
Manufacturer number U.312HJ4
L-Number L60130 390

Description

Description:

  • Hydraulic external puller, set 17 pcs.

Feature:

  • H[mm]: 105
  • W[mm]: 412
  • L[mm]:565
  • [kg]:14.4

Supplied with:

  • Hydraulic cylinder 100 kN: U.312-01
  • Guide insert: U.312-02
  • Extensions: U.312-03
  • Base body: U.312-04
  • Centring spindle: U.312-04-01
  • Screws, nuts: U.312-04-02
  • Extractor arms: U.312G110 - U.312G160 - U.312G210 - U.312 G260
  • Delivery in plastic case U.312VAL
  • Mounting with 2 or 3 puller arms
  • Power is hydraulically limited to 10 t (no risk of tool breakage)

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart