Puller legs for U.312HJ4, 280 mm capacity

Article no.: U.312G260
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Three-leg extractor

    Identification numbers & Classifications

    Article number U.312G260
    EAN / GTIN 3148517711396
    Manufacturer number U.312G260
    L-Number L60130 8922

    Description

    Description:

    • Tool with an RFID chip so that it can be found again in the workshop
    • Facom's integrated chip guarantees you easy location and maximum durability, without loss of tool ergonomics
    • Radio wave identification requires proper tidying equipment
    • Factory accuracy: ± 2% except: - R.306-25. DRFID (± 4%)
    • R.304DARFID (± 6%)
    • Mechanism resistance: 50,000 cycles (torque spanner up to 200 Nm)
    • Use with accessories: Connection: 9 x 12 or 14 x 18 mm
    • Torque spanners with one direction of rotation that can be used for loosening by repositioning the inserts
    • Numbered torque spanners, supplied with ISO 6789 calibration certificate

    Feature:

    • A [mm]: 7
    • min.- max. C [mm]: 110 - 270
    • B [mm]: 295
    • L x W x H [mm]: 330 x 312 x 492
    • max. D [mm]: 260
    • Tons [t]: 10
    • T [kN]: 100
    • [kg]: 1,000

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart