Puller legs for U.312HJ4, 210 mm capacity

Article no.: U.312G210
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Three-leg extractor

Identification numbers & Classifications

Article number U.312G210
EAN / GTIN 3148517711129
Manufacturer number U.312G210
L-Number L60130 8921

Description

Description:

  • Tool with an RFID chip so that it can be found again in the workshop
  • Facom's integrated chip guarantees you easy location and maximum durability, without loss of tool ergonomics
  • Radio wave identification requires proper tidying equipment
  • Factory accuracy: ± 2% except: - R.306-25. DRFID (± 4%)
  • R.304DARFID (± 6%)
  • Mechanism resistance: 50,000 cycles (torque spanner up to 200 Nm)
  • Use with accessories: Connection: 9 x 12 or 14 x 18 mm
  • Torque spanners with one direction of rotation that can be used for loosening by repositioning the inserts
  • Numbered torque spanners, supplied with ISO 6789 calibration certificate

Feature:

  • A [mm]: 7
  • min.- max. C [mm]: 90 - 210
  • B [mm]: 245
  • L x W x H [mm]: 275 x 270 x 450
  • max. D [mm]: 210
  • Tons [t]: 10
  • T [kN]: 100
  • [kg]: 0.700

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart