Outside pullers, maximum depth 170 mm

Article no.: U.310-170
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Three-leg extractor

Identification numbers & Classifications

Article number U.310-170
EAN / GTIN 3148510752051
Manufacturer number U.310-170
L-Number L60130 5807

Description

Description:

  • Versatile: assembly with 2 or 3 puller arms
  • Conversion possible to internal puller with puller arms U.310G3, spindle U.20 B1
  • Comfort: puller with self-tensioning puller arms by return spring
  • The puller remains seated on the bearing even if it is not tensioned
  • Safety: locking of the puller arms on the bearing with a knurled wheel
  • The puller cannot slide off the bearing
  • Matching puller aids: Hydraulic spindle U.3 and slide hammer U.2

Feature:

  • min.- max. C [mm]: 15 - 170
  • L x W x H [mm]: 143 x 300 x 365
  • max. T [mm]: 170
  • 6-edge [mm]: 24
  • Puller arms: U.310 G1
  • Tons [t]: 10
  • Screws: U.20B1
  • Screws [mm]: 24
  • T [kN]: 100
  • [kg]: 4,600

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart