Outside pullers, maximum depth 140 mm

Article no.: U.306A140
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Three-leg extractor

Identification numbers & Classifications

Article number U.306A140
EAN / GTIN 3148510751733
Manufacturer number U.306A140
L-Number L60130 630

Description

Description:

  • Versatile: mounting with 2 or 3 puller arms
  • Conversion possible to indoor puller with puller arms U.306G2, spindle U.306-4 or puller arms U.306G20, spindle U.306-2
  • Comfort: puller with self-tightening puller arms by return spring
  • The puller remains seated on the bearing even if it is not tensioned
  • Safety: blocking of the puller arms on the bearing with a knurled wheel
  • The puller cannot slide off the bearing
  • Spindle with safety head: a pin shears off if the permissible tightening torque is exceeded. Supplied with 2 spare pins
  • Matching pullers: Slide hammer U.306M (direct mounting) and puller U.40 (mounting with ring and nut U.306A1, can be ordered separately)
  • The puller U.306-260 is supplied with the spindle U.306-3 and its extension

Feature:

  • min.- max. C [mm]: 7 - 140
  • L x W x H [mm]: 130 x 225 x 262
  • max. D [mm]: 147
  • 6-edge [mm]: 18
  • Puller arms: U.306 G1
  • Tons [t]: 3
  • Screws: U.306-4
  • Screws [mm]: 18
  • T [kN]: 30
  • [kg]: 1,600

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart