Outside pullers, maximum depth 260 mm

Article no.: U.306-260
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Three-leg extractor

    Identification numbers & Classifications

    Article number U.306-260
    EAN / GTIN 3148510751771
    Manufacturer number U.306-260
    L-Number L60130 4053

    Description

    Description:

    • Versatile: mounting with 2 or 3 puller arms
    • Conversion possible to indoor puller with puller arms U.306G2, spindle U.306-4 or puller arms U.306G20, spindle U.306-2
    • Comfort: puller with self-tightening puller arms by return spring
    • The puller remains seated on the bearing even if it is not tensioned
    • Safety: blocking of the puller arms on the bearing with a knurled wheel
    • The puller cannot slide off the bearing
    • Spindle with safety head: a pin shears off if the permissible tightening torque is exceeded. Supplied with 2 spare pins
    • Matching pullers: Slide hammer U.306M (direct mounting) and puller U.40 (mounting with ring and nut U.306A1, can be ordered separately)
    • The puller U.306-260 is supplied with the spindle U.306-3 and its extension

    Feature:

    • min.- max. C [mm]: 20 - 260
    • L x W x H [mm]: 145 x 350 x 385
    • max. T [mm]: 250
    • 6-edge [mm]: 18
    • Puller arms: U.306 G15
    • Tons [t]: 4
    • Screws: U.306-3
    • Screws [mm]: 18
    • T [kN]: 40
    • [kg]: 3,100

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart