Inside pullers, maximum depth 170 mm

Article no.: U.306-170N
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Three-leg extractor

Identification numbers & Classifications

Article number U.306-170N
EAN / GTIN 3148510751740
Manufacturer number U.306-170N
L-Number L60130 92

Description

Description:

  • Versatile: mounting with 2 or 3 extractor arms
  • Conversion possible to external extractor:with extractor arms U.306G1, spindle U.306-4
  • with extractor arms U.306G10, spindle U.306-2
  • with extractor arms U.306G15 + spindle U.306-3 (supplied with extension)
  • Puller with self-tightening puller arms by return spring
  • The puller remains seated on the bearing even when not tensioned
  • Locking the puller arms on the bearing with a knurled wheel, the puller cannot slide off the bearing
  • Spindle with safety head: one pin shears off if the permissible tightening torque is exceeded
  • Supplied with 2 spare pins
  • Matching pullers:Slide hammer U. 306 M (direct mounting)
  • Puller U.40 (mounting with ring and nut U.306A1, can be ordered separately)

Feature:

  • min.- max. C [mm]: 50 - 170
  • L x W x H [mm]: 135 x 285 x 320
  • max. T [mm]: 190
  • 6-edge [mm]: 18
  • Puller arms: U.306 G20
  • Tons [t]: 4
  • Screws: U.306-2
  • Screws [mm]: 18
  • T [kN]: 40
  • [kg]: 1,800

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart