Self-gripping outside pullers with wide legs, 90 x 206 x 222 mm

Article no.: U.301M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ball bearing extractor

Identification numbers & Classifications

Article number U.301M
EAN / GTIN 3148516946553
Manufacturer number U.301M
L-Number L60130 4603

Description

Description:

  • Comfort: puller with self-tightening puller arms due to return spring
  • The puller stays seated on the bearing even when not clamped
  • Safety: a power-limiting fuse is crushed if the applied force is too high
  • Matching puller aid: slide hammer U.49AM

Feature:

  • min.- max. C [mm]: 15 - 100
  • L x W x H [mm]: 90 x 206 x 222
  • max. T [mm]: 100
  • Tons [t]: 0.9
  • Screws: U.301M04
  • T [kN]: 9
  • [g]: 800
  • [kg]: 0.800

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart