Self-gripping outside pullers with wide legs, 120 x 268 x 300 mm

Article no.: U.301L
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ball bearing extractor

Identification numbers & Classifications

Article number U.301L
EAN / GTIN 3148516946478
Manufacturer number U.301L
L-Number L60130 4602

Description

Description:

  • Comfort: puller with self-tightening puller arms due to return spring
  • The puller stays seated on the bearing even when not clamped
  • Safety: a power-limiting fuse is crushed if the applied force is too high
  • Matching puller aid: slide hammer U.49AM

Feature:

  • min.- max. C [mm]: 15 - 110
  • L x W x H [mm]: 120 x 268 x 300
  • max. T [mm]: 130
  • Tons [t]: 1.3
  • Screws: U.301L04
  • T [kN]: 13
  • [g]: 930
  • [kg]: 0.900

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart