Puller kit for small bearings, capacity outside 10 - 80 mm, inside 6.5 - 18 mm

Article no.: U.301BJ1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hone

Identification numbers & Classifications

Article number U.301BJ1
EAN / GTIN 3148516946218
Manufacturer number U.301BJ1
L-Number L60130 2266

Description

Description:

  • Assortment ″Fine mechanics″ - puller clamps, puller, external puller , plastic box, 9 pcs.

Feature:

  • H[mm]: 66
  • W[mm]: 164
  • L[mm]: 389
  • [kg]:2.1

Supplied with:

  • External puller with puller arms: U.301 (clamping range 10 - 80 mm)
  • 4 puller clamps: U.49P1 - U.49P4 (clamping range 6.5 - 18 mm)
  • Puller: U.53KL0
  • Supplied in plastic box BP.112 with plastic insert PL.182B

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart