10 t hydraulic screw, M22 x 2, length 300 mm

Article no.: U.3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hydraulic ram

Identification numbers & Classifications

Article number U.3
EAN / GTIN 3148510656946
Manufacturer number U.3
L-Number L60130 8054

Description

Description:

  • Pressure force: 100 kN
  • Spindle length: 300 mm
  • Stroke of pressure insert: 14 mm
  • Thread M22 x 2.0, compatible with puller U.310

Feature:

  • d [mm]: 14
  • d1 [mm]: 70
  • d2 [mm]: M22 x 2.0
  • L [mm]: 555
  • L1 [mm]: 300
  • L2 [mm]: 230
  • L3 [mm]: 7 --> 21
  • [kg]: 4.500

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart