• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.

2 Extension M8 For U.23K1A

Article no.: U.23K1A-03
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Puller

Identification & Classification

Article number U.23K1A-03
EAN / GTIN 3148519220483
Manufacturer number U.23K1A-03
L-Number L60130 11587
Manufacturer Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Drawbars supplied in sets of 2 with chrome-plated inserts and nuts and washers.

Feature:

  • d [mm]: M8 x 1.25
  • L [mm]: 95
  • Support: U.23K1A
  • [kg]: 0.050

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart