Set of 2 tips for U.23 puller type, diameter 7.5 mm, thread M6

Article no.: U.23D8
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Ball bearing extractor

Identification numbers & Classifications

Article number U.23D8
EAN / GTIN 3148510668284
Manufacturer number U.23D8
L-Number L60130 3653

Description

Description:

  • Tool with an RFID chip so it can be found again in the workshop
  • Facom's integrated chip guarantees you easy location and maximum durability, without loss of tool ergonomics
  • Radio wave identification requires proper tidying equipment
  • Use with 3/8″ and 1/2″ reversible ratchets and drive square edges

Feature:

  • d [mm]: 7.5
  • No: 3
  • With internal thread: M6
  • T [kN]: 30
  • [g]: 30
  • [kg]: 0.030

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart