Set of 2 tips for U.23 puller type, diameter 22 mm, thread M16

Article no.: U.23D22
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ball bearing extractor

Identification numbers & Classifications

Article number U.23D22
EAN / GTIN 3148510668420
Manufacturer number U.23D22

Description

Description:

  • Tool with an RFID chip so it can be found again in the workshop
  • Facom's integrated chip guarantees you easy location and maximum durability, without loss of tool ergonomics
  • Radio wave identification requires proper tidying equipment
  • Use with 3/8″ and 1/2″ reversible ratchets and drive square edges

Feature:

  • d [mm]: 22.0
  • No: 9
  • With female thread: M16
  • T [kN]: 315
  • [g]: 315
  • [kg]: 0.315

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart