Set of 2 tips for U.23 puller type, diameter 19 mm, thread M16

Article no.: U.23D19
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Ball bearing extractor

    Identification numbers & Classifications

    Article number U.23D19
    EAN / GTIN 3148510668390
    Manufacturer number U.23D19
    L-Number L60130 11579

    Description

    Description:

    • Tool with an RFID chip so it can be found again in the workshop
    • Facom's integrated chip guarantees you easy location and maximum durability, without loss of tool ergonomics
    • Radio wave identification requires proper tidying equipment
    • Use with 3/8″ and 1/2″ reversible ratchets and drive square edges

    Feature:

    • d [mm]: 19.0
    • No: 8
    • With internal thread: M16
    • T [kN]: 275
    • [g]: 275
    • [kg]: 0.275

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart