2-leg sliding-leg pullers, 5 t, capacity inside 148 - 276 mm, outside 100 - 255 mm

Article no.: U.232-270
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Three-leg extractor

Identification numbers & Classifications

Article number U.232-270
EAN / GTIN 3148517712195
Manufacturer number U.232-270
L-Number L60130 2575

Description

Description:

  • Versatile: conversion to internal or external extractor possible with the same extractor arm
  • Extractor arms with fall protection
  • Under pressure, the extractor arms offset and cannot slide

Feature:

  • A min. - max. [mm]: 100 - 255
  • A1 min. - max. [mm]: 148 - 276
  • B min. - max. [mm]: 148 - 276
  • L x W x H [mm]: 379 x 303 x 345
  • max. D [mm]: 190
  • Six-edge [mm]: 36
  • Puller [mm]: 36
  • Puller arms: U.232 G4
  • Tons [t]: 5.0
  • Screws: U.53S3-07
  • Screws [mm]: 32
  • T [kN]: 50
  • [kg]: 7,500

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart