2-leg sliding-leg pullers, 4 t, capacity inside 127 - 171 mm, outside 86 - 153 mm

Article no.: U.232-160
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Three-leg extractor

Identification numbers & Classifications

Article number U.232-160
EAN / GTIN 3148517711983
Manufacturer number U.232-160
L-Number L60130 6889

Description

Description:

  • Versatile: conversion to internal or external extractor possible with the same extractor arm
  • Extractor arms with fall protection
  • Under pressure, the extractor arms offset and cannot slide

Feature:

  • A min. - max. [mm]: 86 - 153
  • A1 min. - max. [mm]: 127 - 171
  • B min. - max. [mm]: 127 - 171
  • L x W x H [mm]: 247 x 233 x 283
  • max. T [mm]: 145
  • 6-edge [mm]: 27
  • Puller [mm]: 27
  • Puller arms: U.232 G3
  • Tons [t]: 4.0
  • Screws: U.53S2A07
  • Screws [mm]: 17
  • T [kN]: 40
  • [kg]: 2,800

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart