Pullers 3 legs

Article no.: U.20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Three-leg extractor

Identification numbers & Classifications

Article number U.20
EAN / GTIN 3148510667003
Manufacturer number U.20
L-Number L60130 188

Description

Description:

  • Safety: locking of the puller arms on the bearing with the central nut
  • The puller cannot slide off the bearing
  • Spindle with locking head. One pin shears off if the permissible tightening torque is exceeded. Supplied with 2 spare pins
  • With locking screw U.20-12
  • The locking screw protects the spindle when a rod is used to prevent the puller from turning
  • Matching puller aid: slide hammer U.2

Feature:

  • min.- max. C [mm]: 25 - 170
  • L x W x H [mm]: 120 x 265 x 305
  • max. T [mm]: 160
  • 6-edge [mm]: 24
  • Puller arms: U.20 SE4
  • Tons [t]: 7
  • Screws: U.20-1S
  • Screws [mm]: 24
  • T [kN]: 70
  • [kg]: 3,500

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart