Ball joint puller, LCV and HGV application

Article no.: U.16A45
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Two-leg extractor

Identification & Classification

Article number U.16A45
EAN / GTIN 3148516512338
Manufacturer number U.16A45
L-Number L60130 3974
Manufacturer Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • For removing ball joints on steering and suspension
  • Supplied with a 2-piece set of replacement pins: U.16-05J3, U.16A45-05J3

Feature:

  • A [mm]: 80
  • d [mm]: 45
  • B [mm]: 158
  • [kg]: 2.543

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart