Clamping element with special pressure plate TWM28 300/120

Article no.: TWM28-30-12
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp

Identification numbers & Classifications

Article number TWM28-30-12
EAN / GTIN 4008158036809
Manufacturer number TWM28-30-12
L-Number L80030 245

Description

Description:

  • Clamping force up to 6,500 N
  • Precise, individual clamping
  • Tempered profile and sliding arm for sprung and elastic clamping
  • Tempered spindle – particularly sturdy and wear-resistant – for noticeably improved service life
  • Long life due to heat-resistant pressure plate with sintered steel insert, which can be tilted up to 35°

Feature:

  • Overhead: 120 mm
  • Bolts: Ø28 mm
  • Material / surface:
    • Rail and slide bracket made of tempered steel, galvanized
    • Fasteners made of steel, galvanized or phosphated
    • Spindle with trapezoidal thread made of steel rolled and tempered, phosphated
    • Steel toggle, galvanized
    • Pressure plate made of steel, phosphated
  • Rail: 28x11 mm
  • Wingspan: 300 mm

Application:

  • Metal construction
  • Locksmith work
  • Self-welding from the specialists in clamping tools

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Regular maintenance is necessary - only then can a secure hold be guaranteed (no slipping of the sliding bracket)
    • Clean the rails with solvent
    • Always keep the rail free of grease, oil or dried glue, waxes and silicone-based release agents
    • Clean and oil the spindle regularly
    • If the rail is shiny, roughen both narrow sides with emery cloth (100 grain)
    • Clean and oil the pressure plate regularly (not with lever version)
    • Clean and oil the pawl regularly (lever version only)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart