Clamping element for multifuncion tables TW-KLI (2 pcs./bag)

Article no.: TW20-15-8KLI-SET
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number TW20-15-8KLI-SET
EAN / GTIN 4008158042336
Manufacturer number TW20-15-8KLI-SET
L-Number L80030 481

Description

Description:

Clamping force up to 500 N For using on multifunction tables such as Festool MFT and Sortimo WorkMo with hole diameter of 20 mm and plate thickness of min. 19 mm to max. 25 mm Stable sliding arm made of light magnesium for rapid, vibration-proof clamping Profile made of cold-drawn quality steel for flexible and elastic clamping

Feature:

  • Overhead: 80 mm
  • Bolts: Ø20 mm
  • Rail: 20x5 mm
  • Wingspan: 150 mm

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Regular maintenance is necessary - only then can a secure hold be guaranteed (no slipping of the sliding bracket)
    • Clean the rails with solvent
    • Always keep the rail free of grease, oil or dried glue, waxes and silicone-based release agents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart