Workbench adapter TW16AW19

Article no.: TW16AW19
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp

Identification numbers & Classifications

Article number TW16AW19
EAN / GTIN 4008158039633
Manufacturer number TW16AW19

Description

Description:

  • Accessories for BESSEY TWV and TW clamping elements with 16 hole system
  • Suitable for all common workbenches with a hole system
  • Can be used without tools
  • The stud pin can be changed to use other hole systems

Feature:

  • Bolts: Ø16 mm
  • Suitable for 19 mm
  • Suitable for 3/4″

Advantage:

Perfect addition
  • Thanks to the TW16AW adapter, BESSEY TWV and TW clamping elements with a 16 hole system can also be used on workbenches with a hole system.
Flexible or fixed throat depth
  • Both the clamping elements with an infinitely adjustable throat depth (TWV) and those with a fixed throat depth (TW) are available with three handle variants.
Smooth‐running spindle
  • The surface‐coated spindle with acme thread (both for the 2-component plastic handle and the tommy bar) runs particularly smoothly and does not jam.
Ratchet mechanism
  • The natural force of the lever is used in the lever handle version. The ratchet mechanism ensures rapid, controlled, vibration-free clamping. The wear-resistant cam guarantees a long service life.

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Regular maintenance is necessary - only then can a secure hold be guaranteed (no slipping of the sliding bracket)
    • Clean the rails with solvent
    • Always keep the rail free of grease, oil or dried glue, waxes and silicone-based release agents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart