Manual test stand TVP-L, Messbereich 500 N

Article no.: TVP-L
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Test stand

Identification numbers & Classifications

Article number TVP-L
EAN / GTIN 4045761139763
Manufacturer number TVP-L
L-Number L40250 2201

Description

Description:

  • Provides quick and consistent testing
  • High level of security with repeated measurements
  • Provides maximum versatility and precise measuring results
  • Slide construction for distance measurement
  • Large base plate with various holes for fixture mountings
  • Suitable for all SAUTER force measuring devices up to 500 N (not included with delivery)
  • Digital length meter

Feature:

  • Maximum height of measuring area: 315 mm
  • Stroke length: 78 mm
  • Overall dimensions W×D×H 150×233×420 mm
  • Net weight approx. 11 kg

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart