Manual test stand TVL-XS, Messbereich 100 N

Article no.: TVL-XS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Test stand

Identification numbers & Classifications

Article number TVL-XS
EAN / GTIN 4045761236479
Manufacturer number TVL-XS

Description

Description:

  • The redesigned, superfine spindle enables exact testing in a force-measurement range up to 100 N in particularly fine steps and, in conjunction with the fine-dosing crank, ensures safe, reliable operation
  • Main areas of application: Testing of low levels of force with short distances, such as, for example, testing keyboard overlays, biological samples (e.g. strength of leaves, etc.), blister packs (e.g. force required to push tablets out, etc.)
  • For vertical and horizontal use
  • High level of security with repeated measurements
  • Large base plate with various holes for fixture mountings
  • Suitable for all SAUTER force measuring devices up to 100 N (not included in delivery)

Feature:

  • Travel distance per knob rotation (one turn): 2 mm
  • Total dimensions

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart