Upgrade Set Test Bench TVL-XL, Messbereich 500 N

Article no.: TVL-XL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Test stand

Identification numbers & Classifications

Article number TVL-XL
EAN / GTIN 4045761236462
Manufacturer number TVL-XL
L-Number L40250 2134

Description

Description:

  • For vertical and horizontal use
  • Precise measurement results
  • High level of security with repeated measurements
  • Large base plate with various holes for fixture mountings
  • Can be used for force gauges up to 500 N(not included) (not included in delivery)
  • Hook with M6 thread as standard
  • Digital SAUTER length measurement device as standard - Measuring range: max. 200 mm - Readout: 0.01 mm - Can be reset to zero - Initial length can be set manually
  • Model TVL and TVL with extension kit TVL-XL in size comparison

Feature:

  • Maximum travelling distance: 230 mm
  • Travel distance per knob rotation (one turn): 3 mm
  • Overall dimensions W×D×H, 151×234×465 mm
  • Net weight approx. 9 kg

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart