Force test stand, with AE clamp and FH 500 TVL 500FHS71, Messbereich 500 N

Article no.: TVL 500FHS71
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Test stand

Identification & Classification

Article number TVL 500FHS71
Copy
EAN / GTIN 4045761273641
Copy
Manufacturer number TVL 500FHS71
Copy
L-Number L40250 2482
Copy
Manufacturer Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • For vertical and horizontal use
  • Precise measurement results
  • High level of security with repeated measurements
  • Large base plate with various holes for fixture mountings
  • Can be used for force gauges up to 500 N(not included) (not included in delivery)
  • Hook with M6 thread as standard
  • Digital SAUTER length measurement device as standard - Measuring range: max. 200 mm - Readout: 0.01 mm - Can be reset to zero - Initial length can be set manually
  • Model TVL and TVL with extension kit TVL-XL in size comparison

Feature:

  • Maximum travelling distance: 230 mm
  • Travel distance per knob rotation (one turn): 3 mm
  • Overall dimensions W×D×H, 151×234×465 mm

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart