Ultrasonic Thickness Gauge TU 80-0.01US, readout 0,01 mm, measuring frequency 7 MHz

Article no.: TU 80-0.01US
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Thickness measuring tool

Identification numbers & Classifications

Article number TU 80-0.01US
EAN / GTIN 4045761139824
Manufacturer number TU 80-0.01US
L-Number L40250 2344

Description

Description:

  • External sensor for difficult-to-access measuring points
  • Base plate for adjustment incorporated
  • Data interface RS-232
  • Delivered in a robust carrying case
  • Scan mode (10 measurements per sec.) or single point measuring mode possible
  • Internal memory
  • Measuring with tolerance range (limit-setting function): Upper and lower limiting can be programmed individually. The process is supported by an audible and visual signal
  • Selectable measuring units: mm, inch
  • Robust metal housing

Feature:

  • Measuring precision: 0,5% of [Max] ± 0,04 mm
  • Overall dimensions W×D×H 132×76×32 mm
  • Battery operation, batteries standard 2×1.5 V AA
  • Net weight approx. 0,35 kg

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart