Ultrasonic Thickness Gauge TU 230-0.01US, readout 0,01 mm, measuring frequency 5 MHz

Article no.: TU 230-0.01US
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Thickness measuring tool

    Identification numbers & Classifications

    Article number TU 230-0.01US
    EAN / GTIN 4045761139800
    Manufacturer number TU 230-0.01US
    L-Number L40250 2345

    Description

    Description:

    • External sensor for difficult-to-access measuring points
    • Base plate for adjustment incorporated
    • Data interface RS-232
    • Delivered in a robust carrying case
    • Scan mode (10 measurements per sec.) or single point measuring mode possible
    • Internal memory
    • Measuring with tolerance range (limit-setting function): Upper and lower limiting can be programmed individually. The process is supported by an audible and visual signal
    • Selectable measuring units: mm, inch
    • Robust metal housing

    Feature:

    • Measuring precision: 0,5% of [Max] ± 0,04 mm
    • Overall dimensions W×D×H 132×76×32 mm
    • Battery operation, batteries standard 2×1.5 V AA
    • Net weight approx. 0,35 kg

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart